

RHP BEARING
RHP BEARING
ER30
RHP BEARING RHP BEARING
描述
RHP BEARING ER30
Insert Bearing; 1-7/8" Bore; 3.543" Outside Diameter; 1-1/8" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 2-1/32" Length Thru Bore; Relubricatable; Single Lip Seal; With Snap Ring
制造商部件号
ER30
BDI部件号
25081271
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/ER30/p/25081271
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1-7/8" Bore; 3.543" Outside Diameter; 1-1/8" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 2-1/32" Length Thru Bore; Relubricatable; Single Lip Seal; With Snap Ring
详细描述
Insert Bearing; 1-7/8" Bore; 3.543" Outside Diameter; 1-1/8" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 2-1/32" Length Thru Bore; Relubricatable; Single Lip Seal; With Snap Ring