

PEER BEARING
PEER BEARING
FHR206-19
PEER BEARING PEER BEARING
描述
PEER BEARING FHR206-19
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 0.709" Outer Race Width; Eccentric Locking Collar; Single Row Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Race; 1.41" Length Thru Bore; Metal Shroud Seal
制造商部件号
FHR206-19
BDI部件号
22254844
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/FHR206-19/p/22254844
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106125914
重量 / Kilogram
0.34
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
0.66139
产品明细
Insert Bearing
产品规格
1-3/16" Bore; 2.441" Outside Diameter; 0.709" Outer Race Width; Eccentric Locking Collar; Single Row Ball Bearing; Cylindrical Outer Race; Narrow Inner Race; 1.41" Length Thru Bore; Metal Shroud Seal
详细描述
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 0.709" Outer Race Width; Eccentric Locking Collar; Single Row Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Race; 1.41" Length Thru Bore; Metal Shroud Seal