https://www.bdiexpress.com/medias/INDXXXXXXXXX-25106055-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MzR8aW1hZ2UvanBlZ3xhR05sTDJoaU5DOHhNREEzTmpRMk1qWTNPREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURZd05UVmZNekF3V0RNd01DNXFjR2N8YWYxNWRmYWI2ZjNjMmEzOWI5ZDc0YTM4M2IwNjU1Y2UzMDAzNjcwM2Q2NGNkOGFmM2Y1OTViMTZmYzEzYWZmNw
EBC
EBC
HC202-10
EBC EBC
描述
EBC HC202-10 ; 轴承配件/轴承芯
Insert Bearing; 5/8" Bore; 1.854" Outside Diameter; 0.63" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.713" Length Thru Bore; Wide Inner Ring; Relubricatable
制造商部件号
EBC HC202-10
BDI部件号
25106039
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/HC202-10/p/25106039
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 14 |
BDI- 美国 | 14 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
5/8" Bore; 1.854" Outside Diameter; 0.63" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.713" Length Thru Bore; Wide Inner Ring; Relubricatable
详细描述
Insert Bearing; 5/8" Bore; 1.854" Outside Diameter; 0.63" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.713" Length Thru Bore; Wide Inner Ring; Relubricatable