NTN
NTN
HPC103TPA
NTN NTN
描述
NTN HPC103TPA
Insert Bearing; Wide Inner Ring; 0.866" Outer Race Width; Cylindrical Outer Race Profile; 3.543" Outside Diameter; Adapter Sleeve; Ball Bearing; 1-31/64" Length Thru Bore; No Relubricatable; Triple Lip Contact
制造商部件号
HPC103TPA
BDI部件号
1220372
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/HPC103TPA/p/1220372
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4547359476866
重量 / Kilogram
0.75
Product Group - BDI
B00308
名称
Bearing
关键字串
Insert
重量/磅
1.653
产品明细
Insert Bearing
产品规格
Wide Inner Ring; 0.866" Outer Race Width; Cylindrical Outer Race Profile; 3.543" Outside Diameter; Adapter Sleeve; Ball Bearing; 1-31/64" Length Thru Bore; No Relubricatable; Triple Lip Contact
详细描述
Insert Bearing; Wide Inner Ring; 0.866" Outer Race Width; Cylindrical Outer Race Profile; 3.543" Outside Diameter; Adapter Sleeve; Ball Bearing; 1-31/64" Length Thru Bore; No Relubricatable; Triple Lip Contact