

CHINA DOMESTIC
CHINA DOMESTIC
LSM110BXEO
CHINA DOMESTIC CHINA DOMESTIC
描述
ROVOLVE LSM110BXEO ; 轴承/剖分轴承
Insert Bearing; 4.331" Bore; 8" Outside Diameter; 1.846" Outer Race Width; Cylindrical Outer Race Profile; Cylindrical Roller Bearing; 3.543" Length Thru Bore; Wide Inner Ring; Light Series; Non-Expansion
制造商部件号
ROVOLVE LSM110BXEO
BDI部件号
25135115
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/LSM110BXEO/p/25135115
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
4.331" Bore; 8" Outside Diameter; 1.846" Outer Race Width; Cylindrical Outer Race Profile; Cylindrical Roller Bearing; 3.543" Length Thru Bore; Wide Inner Ring; Light Series; Non-Expansion
详细描述
Insert Bearing; 4.331" Bore; 8" Outside Diameter; 1.846" Outer Race Width; Cylindrical Outer Race Profile; Cylindrical Roller Bearing; 3.543" Length Thru Bore; Wide Inner Ring; Light Series; Non-Expansion