

BDI APPROVED BEARING
BDI APPROVED BEARING
S5PPG2
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING S5PPG2
Insert Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 5/16" Outer Race Width; 5/8" Length Thru Bore; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; Eccentric Collar; Not Relubricatable; Single Lip Contact Seal; Snap Ring
制造商部件号
S5PPG2
BDI部件号
25114330
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/S5PPG2/p/25114330
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1/2" Bore; 1-1/8" Outside Diameter; 5/16" Outer Race Width; 5/8" Length Thru Bore; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; Eccentric Collar; Not Relubricatable; Single Lip Contact Seal; Snap Ring
详细描述
Insert Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 5/16" Outer Race Width; 5/8" Length Thru Bore; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; Eccentric Collar; Not Relubricatable; Single Lip Contact Seal; Snap Ring