IPTCI
IPTCI
SSER 207 23
IPTCI IPTCI
Description
SSER 207 23 INSERT BEARING ; 1-7/16INX2.8346INX1.6890IN
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
2101037729
BDI #
519392
Details
224.27998398
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SSER-207-23/p/519392
Your Price
$ 224.28 / each
$ 233.04 / each BDIExpress
$ 233.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.63
EAN
0080067566887
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Stainless steel
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
1.39
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.689 Inch | 42.901 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh