333887
Insert Bearings Cylindrical OD
SEALMASTER
SEALMASTER
USI5000A-103-C
SEALMASTER SEALMASTER
Description
USI5000A-103-C ; POR NON RETURNABLE
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 1-15/64" Outer Race Width; 3.149" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3-11/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Part #
737153
BDI #
333887
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000A-103-C/p/333887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.425
EAN
0662461373699
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000A-103-C
Weight / LBS
3.3
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 1-15/64" Outer Race Width; 3.149" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3-11/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Length Thru Bore
3.344 Inch | 84.938 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
1.234 Inch | 31.344 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh