Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3220T1 https://www.bdiexpress.com/medias/INDREXINSERT-3219T3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjF8aW1hZ2UvanBlZ3xhRFJpTDJobFpDODVNalUzTVRNM056azVNVGs0TG1wd1p3fDNhZTYzMDAzZGNiODA0MjYyNDVmODRkNjI1NDEzZTEyMTBiNGJjMDA5OTRlZmUwNjhlMDQxZGNmZDdlZjg5M2M
578208 Insert Bearings Spherical OD 

LINKBELT LINKBELT

3220T1

Description

3220T1 ; POR MTO

Insert Bearing; 1-1/4" Bore; Oil Impregnated Porous Sintered Bronze Replacement Insert; For Series 3200 Flex-Block Sleeve Bearing

Part #

10426634

BDI #
578208

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.454
EAN
0662327619640
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10426634
Weight / LBS
1
Product Detail
Insert Bearing
Product Specification
1-1/4" Bore; Oil Impregnated Porous Sintered Bronze Replacement Insert
Long Description
Insert Bearing; 1-1/4" Bore; Oil Impregnated Porous Sintered Bronze Replacement Insert; For Series 3200 Flex-Block Sleeve Bearing