PT INTERNATIONAL
PT INTERNATIONAL
CL206-18
PT INTERNATIONAL PT INTERNATIONAL
Description
CL206-18 INSERT BALL BEARING ; 1-1/8" CONCENTRIC
Insert Bearing; 1-1/8" Bore; 1.56" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101008212
BDI #
18123214
Details
86.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/CL206-18/p/18123214
Your Price
$ 86.52 / each
$ 87.00 / each BDIExpress
$ 87.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.499
EAN
0800675223137
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.10231
Long Description
Insert Bearing; 1-1/8" Bore; 1.56" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.56 Inch | 39.624 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


