Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GNE50KRRB ; GNE50KRRB+COL https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-LC-RA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0NHxpbWFnZS9qcGVnfGFHTmxMMmhrTlM4eE1EZ3lNVFExTVRRNE1URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNYMHhEWDFKQlh6TXdNSGd6TURBdWFuQm58NTdlYzg3ZjJkMGI4NzMxMzBmMzViNTc3NmNkNmYzOTIzNjUxNmU1ZDBhYTU4MDA0MDUyZGI2OGVlMjI3MmE5YQ
1356302 Insert Bearings Spherical OD 

TIMKEN TIMKEN

GNE50KRRB ; GNE50KRRB+COL

Description

GNE50KRRB ; GNE50KRRB+COL INSERT BEARING ; 50MM X 110MM X 66.5MM W/EC LCK

Insert Bearing; 50MM Bore; Wide Inner Ring; Ball Bearing; 66.7MM Length Thru Bore; 29MM Outer Race Width; 110MM Outside Diameter; Relubricatable; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method; No Snap Ring

Part #

GNE50KRRB

BDI #
1356302

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

565.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 565.47 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.905
EAN
0087796101456
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Product Detail
Insert Bearing
Product Specification
50MM Bore; Wide Inner Ring; Ball Bearing; 66.7MM Length Thru Bore; 29MM Outer Race Width; 110MM Outside Diameter; Relubricatable; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method; No Snap Ring
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; Ball Bearing; 66.7MM Length Thru Bore; 29MM Outer Race Width; 110MM Outside Diameter; Relubricatable; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method; No Snap Ring