对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HC205-16 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17243165-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjN8aW1hZ2UvanBlZ3xhR0V5TDJobE5pODVPRFl4TVRVM01qSTBORGM0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTXpFMk5WOHpNREI0TXpBd0xtcHdad3xhNjg4NDM3NDhkNGQ2Mjk0ZmZkYmYwOTdjMjEyYjIxZWI3NWJkOGYxMjc0MzU5MTcxYTc3MThiNTg2ZjIyYmM3
17243165 轴承弧面外径 

KML BEARING KML BEARING

HC205-16

描述

KML BEARING HC205-16

Insert Bearing; 1" Bore; Wide Inner Ring; Ball Bearing; 1.744" Length Thru Bore; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method

制造商部件号

HC205-16

BDI部件号
17243165

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
KML BEARING
最低订购量
重量 / Kilogram
0.23
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
0.50706
产品明细
Insert Bearing
产品规格
1" Bore; Wide Inner Ring; Ball Bearing; 1.744" Length Thru Bore; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method
详细描述
Insert Bearing; 1" Bore; Wide Inner Ring; Ball Bearing; 1.744" Length Thru Bore; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method