https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117465-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzZ8aW1hZ2UvanBlZ3xhR0V3TDJoaVppOHhNREEzTmpVMU5qTXlPRGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME5qVmZNekF3V0RNd01DNXFjR2N8ZmM4MmY1ODhlZWNjMmU4NWEyNmIxMWQzNzU3NzhjNjlhZWQyMjVhZWJjN2VlNTMzZTJkOTg0NTc2ZWRiNjFiYQ
PEER BEARING
PEER BEARING
HC206-19A-A
PEER BEARING PEER BEARING
描述
PEER BEARING HC206-19A-A
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 0.591" Outer Race Width; 1.37" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race
制造商部件号
HC206-19A-A
BDI部件号
25117477
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/HC206-19A-A/p/25117477
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106993087
重量 / Kilogram
0.377
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1-3/16" Bore; 2.441" Outside Diameter; 0.591" Outer Race Width; 1.37" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race
详细描述
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 0.591" Outer Race Width; 1.37" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race