https://www.bdiexpress.com/medias/INDIPTINSERT-BAL-SS-HUC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NnxpbWFnZS9qcGVnfGFHSmpMMmd5WXk4eE1EYzJOemsyTVRVNE56YzBNaTlKVGtSSlVGUkpUbE5GVWxSZlFrRk1YMU5UWDBoVlExOHpNREI0TXpBd0xtcHdad3w1Mzk2MGRkYWQwY2JjMjFlYzg4MDk4NTQ4YWIxYTFlMTI4NjdjMGUyYjhjMTczMjJhMmI2NGQ5MjNiZWM5M2Rj
https://www.bdiexpress.com/medias/INDIPTINSERT-BAL-SS-HUC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NnxpbWFnZS9qcGVnfGFHSmpMMmd5WXk4eE1EYzJOemsyTVRVNE56YzBNaTlKVGtSSlVGUkpUbE5GVWxSZlFrRk1YMU5UWDBoVlExOHpNREI0TXpBd0xtcHdad3w1Mzk2MGRkYWQwY2JjMjFlYzg4MDk4NTQ4YWIxYTFlMTI4NjdjMGUyYjhjMTczMjJhMmI2NGQ5MjNiZWM5M2Rj
IPTCI
IPTCI
HUC 205 16
IPTCI IPTCI
描述
IPTCI HUC 205 16
Insert Bearing; 1" Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical Outer Race Profile; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; No Relubricitable; B type Seal; No Snap Ring
制造商部件号
HUC 205 16
BDI部件号
517726
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/HUC-205-16/p/517726
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0080067575311
重量 / Kilogram
0.2
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
0.44
产品明细
Insert Bearing
产品规格
1" Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical Outer Race Profile; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; No Relubricitable; B type Seal; No Snap Ring
详细描述
Insert Bearing; 1" Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical Outer Race Profile; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; No Relubricitable; B type Seal; No Snap Ring
