https://www.bdiexpress.com/medias/INDIPTINSERT-BAL-SS-SSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTB8aW1hZ2UvanBlZ3xhRFE0TDJoaFpDODVPREUxTURNMU16UTJPVGMwTDBsT1JFbFFWRWxPVTBWU1ZGOUNRVXhmVTFOZlUxTkNYek13TUhnek1EQXVhbkJufGRiYjYwZTgwZThhZDg5MTZhZWQ5ODdkOWFkYWIzOTkyMzY0NmJjOTk0ZmE1Y2YzZDI5Y2VlMWVjMDRlM2Q3NTE
IPTCI
IPTCI
SUC 204 12
IPTCI IPTCI
描述
IPTCI SUC 204 12
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.221" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
制造商部件号
SUC 204 12
BDI部件号
519398
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/SUC-204-12/p/519398
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 29 |
BDI- 美国 | 31 |
产品详细信息
分类
最低订购量
无
EAN条码
0080067566239
重量 / Kilogram
0.16
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
0.35
产品明细
Insert Bearing
产品规格
3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.221" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
详细描述
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.221" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring