Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUC206 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144381-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1Mzh8aW1hZ2UvanBlZ3xhR014TDJobFlpOHhNREUwTWpBek1qQXdNekV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRRek9ERmZNekF3V0RNd01DNXFjR2N8MTg5NTJhNDI0ZTMxOTE0NjA0M2NhNDAwYjVjNmNhNzAzMjI1ZjZhMjZkMDgxOGQ2ZGRjMTA1MjA4NTRhMWJjMQ
25144381 Insert Bearings Spherical OD 

CHINA DOMESTIC CHINA DOMESTIC

SUC206

Description

SUC206 INSERT BEARING

Insert Bearing; 30MM Bore; 62MM Outside Diameter; 19MM Outer Race Width; 38.1MM Length Thru Bore; Ball Bearing; Set Screw Mount; Spherical Outer Race

Part #

SUC206

BDI #
25144381

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
30MM Bore; 62MM Outside Diameter; 19MM Outer Race Width; 38.1MM Length Thru Bore; Ball Bearing; Set Screw Mount; Spherical Outer Race
Long Description
Insert Bearing; 30MM Bore; 62MM Outside Diameter; 19MM Outer Race Width; 38.1MM Length Thru Bore; Ball Bearing; Set Screw Mount; Spherical Outer Race