

KML BEARING
KML BEARING
UC205-16
KML BEARING KML BEARING
描述
KML BEARING UC205-16
Insert Bearing; 1" Bore; Wide Inner Ring; Ball Bearing; 1.339" Length Thru Bore; 0.669" Outer Race Width; 2.047" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Contact Seal; Set Screw Mounting Method
制造商部件号
UC205-16
BDI部件号
17244699
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/UC205-16/p/17244699
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1" Bore; Wide Inner Ring; Ball Bearing; 1.339" Length Thru Bore; 0.669" Outer Race Width; 2.047" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Contact Seal; Set Screw Mounting Method
详细描述
Insert Bearing; 1" Bore; Wide Inner Ring; Ball Bearing; 1.339" Length Thru Bore; 0.669" Outer Race Width; 2.047" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Contact Seal; Set Screw Mounting Method