https://www.bdiexpress.com/medias/INDPCIXXXXXX-22969142-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NjR8aW1hZ2UvanBlZ3xhR0V5TDJnNU5TODVPRFV6TWpnM056a3lOamN3TDBsT1JGQkRTVmhZV0ZoWVdGOHlNamsyT1RFME1sOHpNREI0TXpBd0xtcHdad3xlNjViMjQ2YzQ4NDJlM2Y4OWNjNTJhYTc3ZjdjZGE1ZmJiZjJiYWRiMmY0MDk5MDExM2Q2ZmFmOWY3NmM1MTQ3
PCI
PCI
1440HD
PCI PCI
描述
PCI 1440HD
Take Up Frame; Wide Slot Heavy Duty; 3" Bore; 11/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 3.375" Total Height; 41.875" Total Length; 12.563" Total Width; 30" Travel
制造商部件号
1440HD
BDI部件号
22969370
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/1440HD/p/22969370
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0841946112262
重量 / Kilogram
26.671
Product Group - BDI
M06110
名称
Take Up Frame
重量/磅
58.8
产品明细
Take Up Frame
产品规格
Take Up Frame; Wide Slot Heavy Duty; 3" Bore; 11/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 3.375" Total Height; 41.875" Total Length; 12.563" Total Width; 30" Travel
详细描述
Take Up Frame; Wide Slot Heavy Duty; 3" Bore; 11/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 3.375" Total Height; 41.875" Total Length; 12.563" Total Width; 30" Travel