https://www.bdiexpress.com/medias/INDPCIXXXXXX-22969378-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTJ8aW1hZ2UvanBlZ3xhR0UwTDJnNU1pODVPRFV6TWpnM09EVTRNakEyTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamsyT1RNM09GOHpNREI0TXpBd0xtcHdad3wzNGMwYTI1YmQzMDVmYzNhNjA0M2I3NWFjODFlMjAxMTM2MjkwNWI1NTU3MWVlZTI2MDQyMGJkM2FkZDU4Y2I1
PCI
PCI
18SF31P
PCI PCI
描述
PCI 18SF31P
Take Up Frame; Wide Slot Style B; " Bore; 9/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 2.5" Total Height; 26" Total Length; 5.313" Total Width; 18" Travel
制造商部件号
18SF31P
BDI部件号
22969374
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/18SF31P/p/22969374
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0841946110329
重量 / Kilogram
8.346
Product Group - BDI
M06110
名称
Take Up Frame
重量/磅
20.2
产品明细
Take Up Frame
产品规格
Take Up Frame; Wide Slot Style B; " Bore; 9/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 2.5" Total Height; 26" Total Length; 5.313" Total Width; 18" Travel
详细描述
Take Up Frame; Wide Slot Style B; " Bore; 9/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 2.5" Total Height; 26" Total Length; 5.313" Total Width; 18" Travel