https://www.bdiexpress.com/medias/INDPCIXXXXXX-22969378-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTJ8aW1hZ2UvanBlZ3xhR0UwTDJnNU1pODVPRFV6TWpnM09EVTRNakEyTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamsyT1RNM09GOHpNREI0TXpBd0xtcHdad3wzNGMwYTI1YmQzMDVmYzNhNjA0M2I3NWFjODFlMjAxMTM2MjkwNWI1NTU3MWVlZTI2MDQyMGJkM2FkZDU4Y2I1
PCI
PCI
1SF10P
PCI PCI
描述
PCI 1SF10P
Take Up Frame; Wide Slot Style B; 1" Bore; 9/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 2" Total Height; 7" Total Length; 4.063" Total Width; 1.5" Travel
制造商部件号
1SF10P
BDI部件号
22969378
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/1SF10P/p/22969378
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0841946110183
重量 / Kilogram
1.361
Product Group - BDI
M06110
名称
Take Up Frame
重量/磅
3
产品明细
Take Up Frame
产品规格
Take Up Frame; Wide Slot Style B; 1" Bore; 9/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 2" Total Height; 7" Total Length; 4.063" Total Width; 1.5" Travel
详细描述
Take Up Frame; Wide Slot Style B; 1" Bore; 9/16" Bolt Size; Carbon Steel Material; Side/Top Mount; 2" Total Height; 7" Total Length; 4.063" Total Width; 1.5" Travel