MORSE INDUSTRIAL
MORSE INDUSTRIAL
701489
MORSE INDUSTRIAL MORSE INDUSTRIAL
描述
MORSE INDUSTRIAL 701489
Insert Bearing; 1" Bore; 2-3/64" Outside Diameter; 0.59" Outer Race Width; 1.217" Length Thru Bore; Ball Bearing; Black Oxide Steel Material; Setscrew Lock Mount
制造商部件号
701489
BDI部件号
25100564
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/701489/p/25100564
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.27
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert Set Screw Locking
重量/磅
0.6
产品明细
Insert Bearing
产品规格
1" Bore; 2-3/64" Outside Diameter; 0.59" Outer Race Width; 1.217" Length Thru Bore; Ball Bearing; Black Oxide Steel Material; Setscrew Lock Mount
详细描述
Insert Bearing; 1" Bore; 2-3/64" Outside Diameter; 0.59" Outer Race Width; 1.217" Length Thru Bore; Ball Bearing; Black Oxide Steel Material; Setscrew Lock Mount