https://www.bdiexpress.com/medias/INDPCIXXXXXX-22969646-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNzh8aW1hZ2UvanBlZ3xhREF5TDJoaE55ODVPRFV6TWpnM01qWTRNemd5TDBsT1JGQkRTVmhZV0ZoWVdGOHlNamsyT1RZME5sOHpNREI0TXpBd0xtcHdad3wxOWVkMWYwY2Y3N2M3NDBjMTE0MDBiZGJjNWMyMGIwNzRkYzBjMGRmYjJhZWY2MTFhYjA5NzBmYmRjZmU2NTU3
PCI
PCI
CP1004X36TUFP-SS
PCI PCI
描述
PCI CP1004X36TUFP-SS
Take Up Frame; Center-Pull; 4.94" Bore Size; 1-1/8" Bolt Size; Stainless Steel Material; Wide Slot, Take Up Roller Bearing Compatible; Top Mount; 17.063" Total Height; 73.5" Total Length; 10" Width; 36" Travel
制造商部件号
CP1004X36TUFP-SS
BDI部件号
22969642
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/CP1004X36TUFP-SS/p/22969642
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0841946123176
重量 / Kilogram
225.98
Product Group - BDI
M06110
名称
Take Up Frame
重量/磅
498.2
产品明细
Take Up Frame
产品规格
Take Up Frame; Center-Pull; 4.94" Bore Size; 1-1/8" Bolt Size; Stainless Steel Material; Wide Slot, Take Up Roller Bearing Compatible; Top Mount; 17.063" Total Height; 73.5" Total Length; 10" Width; 36" Travel
详细描述
Take Up Frame; Center-Pull; 4.94" Bore Size; 1-1/8" Bolt Size; Stainless Steel Material; Wide Slot, Take Up Roller Bearing Compatible; Top Mount; 17.063" Total Height; 73.5" Total Length; 10" Width; 36" Travel