

CHINA DOMESTIC
CHINA DOMESTIC
FSNL520-617
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 FSNL520-617 ; 轴承配件/轴承座
Pillow Block Housing; 4 Bolt; Split Type; 320MM Center To Center Distance; 24MM Bolt Hole Size; Cast Iron Housing
制造商部件号
国产 FSNL520-617
BDI部件号
25152870
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/FSNL520-617/p/25152870
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06288
名称
Housing
关键字串
Bearing
产品明细
Pillow Block Housing
产品规格
4 Bolt; Split Type; 320MM Center To Center Distance; 24MM Bolt Hole Size; Cast Iron Housing
详细描述
Pillow Block Housing; 4 Bolt; Split Type; 320MM Center To Center Distance; 24MM Bolt Hole Size; Cast Iron Housing