https://www.bdiexpress.com/medias/INDPCIXXXXXX-22971218-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDB8aW1hZ2UvanBlZ3xhREl3TDJnNVpDODVPRFV6TWpnM05UTXdOVEkyTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamszTVRJeE9GOHpNREI0TXpBd0xtcHdad3wwZTY0NDhiYjhiN2FmNzAyZTZlNmZkYjZhZDNlNTI1NDkyYzEwNzhiY2Q0ZTdkYWVlYWY1YmRjOTViOTc4OWJh
PCI
PCI
HD250X48TUFP-4-SS
PCI PCI
描述
PCI HD250X48TUFP-4-SS
Take Up Frame; Protected Screw; Heavy Duty; 3.188" Bore Size; 0.625" Bolt Size; Stainless Steel Housing Material; Top Mount; 6.25" Total Height; 71.25" Total Length; 7.42" Total Width; 48" Travel
制造商部件号
HD250X48TUFP-4-SS
BDI部件号
22971304
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/HD250X48TUFP-4-SS/p/22971304
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0841946123817
重量 / Kilogram
52.617
Product Group - BDI
M06110
名称
Take Up Frame
重量/磅
116
产品明细
Take Up Frame
产品规格
Take Up Frame; Protected Screw; Heavy Duty; 3.188" Bore Size; 0.625" Bolt Size; Stainless Steel Housing Material; Top Mount; 6.25" Total Height; 71.25" Total Length; 7.42" Total Width; 48" Travel
详细描述
Take Up Frame; Protected Screw; Heavy Duty; 3.188" Bore Size; 0.625" Bolt Size; Stainless Steel Housing Material; Top Mount; 6.25" Total Height; 71.25" Total Length; 7.42" Total Width; 48" Travel