https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156321-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTl8aW1hZ2UvanBlZ3xhRFEwTDJobE55OHhNREUwTWpFd01Ea3hOREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZek1qRmZNekF3V0RNd01DNXFjR2N8Yjc3MDk4OGYyNmRmODc2Yzc2ZmU5YjZkYzliZjFjOTYyMGVlODQxZWMzZDdmZWRkNTNiYTVhY2UzMzMxMWNhOA
RIT BEARING
RIT BEARING
S3PP4
RIT BEARING RIT BEARING
描述
RIT BEARING S3PP4
Insert Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/16" Width; Double Sealed; 1 ABEC Precision; Steel Cage; C0 Normal Clearance; Eccentric Locking Collar; Ball Bearing; Single Row
制造商部件号
S3PP4
BDI部件号
25156321
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/S3PP4/p/25156321
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
3/8" Bore; 7/8" Outside Diameter; 9/16" Width; Double Sealed; 1 ABEC Precision; Steel Cage; C0 Normal Clearance; Eccentric Locking Collar; Ball Bearing; Single Row
详细描述
Insert Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/16" Width; Double Sealed; 1 ABEC Precision; Steel Cage; C0 Normal Clearance; Eccentric Locking Collar; Ball Bearing; Single Row