SKF
SKF
SNL 517 VU
SKF SKF
描述
SKF SNL 517 VU
Pillow Block Housing; 2 Bolt; Split Type; 260MM Bolt To Bolt Center Distance; V-Ring Seal; Two Grease Escape Holes Diagonally Opposed On The Side Faces; Cast Iron Material
制造商部件号
SNL 517 VU
BDI部件号
1260038
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/SNL-517-VU/p/1260038
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316570898880
重量 / Kilogram
10.04
Product Group - BDI
M06110
名称
Housing
关键字串
Bearing
产品明细
Pillow Block Housing
产品规格
2 Bolt; Split Type; 260MM Bolt To Bolt Center Distance; V-Ring Seal; Two Grease Escape Holes Diagonally Opposed On The Side Faces; Cast Iron Material
详细描述
Pillow Block Housing; 2 Bolt; Split Type; 260MM Bolt To Bolt Center Distance; V-Ring Seal; Two Grease Escape Holes Diagonally Opposed On The Side Faces; Cast Iron Material