https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159685-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTl8aW1hZ2UvanBlZ3xhR1JpTDJnM01pOHhNREUwTWpFM056QXpOREkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRrMk9EVmZNekF3V0RNd01DNXFjR2N8ODNhODFiNWJkZWMwNTBiZWEwNjE3NWYyMTBiZWViODNjYWRiOTdhNzI0ZDc4Y2RmOGFiNDkxYTVlZDZiM2Y3ZA
CHINA DOMESTIC
CHINA DOMESTIC
SNL520-617
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 SNL520-617 ; 轴承配件/轴承座
Pillow Block Bearing Housing; 112MM Base to Center Height; 2 Mounting Hole; 320MM Bolt Spacing; Cast Iron Material; 2 Piece Split Design
制造商部件号
国产 SNL520-617
BDI部件号
25159685
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/SNL520-617/p/25159685
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Housing
关键字串
Bearing
产品明细
Pillow Block Bearing Housing
产品规格
112MM Base to Center Height; 2 Mounting Hole; 320MM Bolt Spacing; Cast Iron Material; 2 Piece Split Design
详细描述
Pillow Block Bearing Housing; 112MM Base to Center Height; 2 Mounting Hole; 320MM Bolt Spacing; Cast Iron Material; 2 Piece Split Design