https://www.bdiexpress.com/medias/INDTIMPBXXXX-SNTD-3000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MzZ8aW1hZ2UvanBlZ3xhREpsTDJneVpDOHhNRGMxT1RZMU1UUXlOak16TkM5SlRrUlVTVTFRUWxoWVdGaGZVMDVVUkY4ek1EQXdYek13TUhnek1EQXVhbkJufDU1ZmM3NDhkNGUwNTUyZTI2YmE3MzRkZTJlZjk2NDIwZWU4ZmFmMTMxY2U1NGYwMzA5Mjg3MmM3MDg3ODk1MTc
TIMKEN
TIMKEN
SNTD 3152
TIMKEN TIMKEN
描述
TIMKEN SNTD3152 ; 轴承配件/轴承座
Pillow Block Housing Unit; 4 Bolt; 320MM Base to Center Height; 160MM Minimum Bolt Spacing; 650MM Maximum Bolt Spacing; Ductile Iron Material; For 220MM Bore Roller Bearing
制造商部件号
SNTD 3152
BDI部件号
21954800
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/SNTD-3152/p/21954800
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0087796169449
重量 / Kilogram
0.005
Product Group - BDI
M06110
名称
Housing
关键字串
Bearing
产品明细
Pillow Block Housing Unit
产品规格
4 Bolt; 320MM Base to Center Height; 160MM Minimum Bolt Spacing; 650MM Maximum Bolt Spacing; Ductile Iron Material
详细描述
Pillow Block Housing Unit; 4 Bolt; 320MM Base to Center Height; 160MM Minimum Bolt Spacing; 650MM Maximum Bolt Spacing; Ductile Iron Material; For 220MM Bore Roller Bearing