https://www.bdiexpress.com/medias/INDXXXXXXXXX-24995972-300X300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NDh8aW1hZ2UvanBlZ3xhRGxsTDJobVlTODVPVGcyTWpJMU5qTTFNelU0TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TlRrM01sOHpNREJZTXpBd0xtcHdad3w1ODA0MjU5ZDA0ZDgxZGJmZjYyNzA4M2I4YjFhODRhY2IyMzZlOWM2YjA3ZGYxMDJmNGFjNjc4ZGY1YjBkZDI2
BERLISS BEARING
BERLISS BEARING
HP95548
BERLISS BEARING BERLISS BEARING
描述
BERLISS BEARING HP95548
Journal Bearing; 1" Shaft Diameter; 1-3/4" Outside Diameter; 3" Operating Space; 5/16" Roller Diameter; Roller Assembly With Split Outer Race; Hardened
制造商部件号
HP95548
BDI部件号
24995972
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/HP95548/p/24995972
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Journal
产品明细
Journal Bearing
产品规格
1" Shaft Diameter; 1-3/4" Outside Diameter; 3" Operating Space; 0.313" Roller Diameter; Roller Assembly With Split Outer Race; Hardened
详细描述
Journal Bearing; 1" Shaft Diameter; 1-3/4" Outside Diameter; 3" Operating Space; 5/16" Roller Diameter; Roller Assembly With Split Outer Race; Hardened