https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989455-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyMDR8aW1hZ2UvanBlZ3xhRFEzTDJobU9DODVPVGcyTVRBM01qRXhPREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0T1RRMU5WOHpNREJZTXpBd0xtcHdad3w0ZWFhODE1ZTlmOTM4NTU4MzA0NDMwODZhMjU1M2ZhNGY1Zjk1MjE3YjQ4YmVjNTE5MGU5MGJjZTE0OTAyYzk1
VAN GORP CORP.
VAN GORP CORP.
XTB35 X 1-15/16
VAN GORP CORP. VAN GORP CORP.
描述
VAN GORP CORP. XTB35 X 1-15/16
Bushing; 1-15/16" Bore; 6-5/16" Outside Diameter; 1-11/16" Length Thru Bore; XT35 Bushing Series; Keyway
制造商部件号
XTB35 X 1-15/16
BDI部件号
24989455
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/XTB35-X-1-15-16/p/24989455
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Bushing
产品明细
Bushing
产品规格
1-15/16" Bore; 6-5/16" Outside Diameter; 1-11/16" Length Thru Bore; XT35 Bushing Series; Keyway
详细描述
Bushing; 1-15/16" Bore; 6-5/16" Outside Diameter; 1-11/16" Length Thru Bore; XT35 Bushing Series; Keyway