KL1200
Description
KL1200 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 56C 3408L OPEN F1
Part # KL1200
BDI # 129326
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
C-Face
KL3400
Description
KL3400 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 56C 3408L TEFC F1
Part # KL3400
BDI # 129330
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
C-Face
KL3401
Description
KL3401 GENERAL PURPOSE AC MOTOR ; 1/6HP 56C FRM 1200RPM 115/230VAC
Part # KL3401
BDI # 129331
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
C-Face