VECP2333T
Description
VECP2333T GENERAL PURPOSE AC MOTOR ; 15HP 1800 RPM 3PH 254TC TEFC
Part # VECP2333T
BDI # 130794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.56
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
1LE24212BB113GA3
Description
1LE24212BB113GA3 LOW VOLTAGE MOTOR ; 15HP 1800RPM SD100 IEEE 575V 254TC
Part # 1LE24212BB113GA3
BDI # 23374053
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212BB114GA3
Description
1LE23212BB114GA3 LOW VOLTAGE MOTOR ; 15HP 1800RPM SD100 230/460V 254TC NP
Part # 1LE23212BB114GA3
BDI # 23373691
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24212BB112GA3
Description
1LE24212BB112GA3 AC MOTOR ; 15HP 1800RPM SD100 IEEE841 460V 254TC
Part # 1LE24212BB112GA3
BDI # 22594851
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE21212BB114GA3
Description
1LE21212BB114GA3 AC MOTOR ; 15HP 1800RPM GP100A 208-230/460V 254TC
Part # 1LE21212BB114GA3
BDI # 22593492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face