080T34FH5303
Description
080T34FH5303 ALUMINIUM MOTOR ; 1-1/2HP 3600RPM TEFC 80M 3/60/575V
Part # R415
BDI # 22327380
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.845
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
21.463
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.6 Ampere | 2 Poles
Mounting Method:
B3 Face
H593
Description
H593 GENERAL PURPOSE PUMP MOTOR ; 1.500HP 3PH 3600RPM 575V 56J FRAME ODP
Part # H593
BDI # 24534549
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating SF 1.75 Ampere | 2 Poles
Mounting Method:
Round Frame
H592
Description
H592 GENERAL PURPOSE PUMP MOTOR ; 1.5HP 3PH 3600RPM 575V 56C FRAME ODP
Part # H592
BDI # 24534547
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating SF 1.75 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.6 Ampere | 2 Poles
Mounting Method:
Round Frame