Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.87
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.2-10 Ampere | 4 Poles
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.15
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.34
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Jet Pump
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.55
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
C338;5KC49TN2141X
Description
C338 ; 5KC49TN2141X GP AC MOTOR ; 2HP 3450RPM DP 56C 1/60/115/208-230V
Part # C338
BDI # 17090232
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 21.2 Ampere | 2 Poles
Mounting Method:
C-Face