GT0401;143TTDR6030
Description
GT0401 ; 143TTDR6030 PUMP AC MOTOR ; 1HP 1800RPM DP 143JM 3/60/230/460V
Part # GT0401
BDI # 22327607
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid