00318ET3E182T-S
Description
00318ET3E182T-S AC MOTOR ; 3HP 1800RPM 208-230/460V 182T FRAME
Part # 00318ET3E182T-S
BDI # 21464346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.913
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted