WCL1508T
Description
WCL1508T AC MOTOR ; 5HP 1725RPM 1PH 60HZ 213TCZ 3727L OPSB F
Part # WCL1508T
BDI # 132025
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
P312M2
Description
P312M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 1800RPM 230V 213TCZ FRAME ODP
Part # P312M2
BDI # 24534809
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1749
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Rigid