E302;145TTTN6030
Description
E302 ; POR 5KS49KN2077A 1/2HP 230/460 3PH
Part # E302 ; 145TTTN6030
BDI # 17090623
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid