Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L5001A
Description
L5001A GENERAL PURPOSE AC MOTOR ; 1/3HP 56 FRM 1800RPM 115/208-230VAC
Part # L5001A
BDI # 129610
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted