119440.00 DWG 056T34G14002
Description
119440.00 DWG 056T34G14002 AC MOTOR ; 1.5HP 1800RPM 56C EPFC 230/460V 3PH
Part # A6T17XK35A
BDI # 22481560
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1775/1478
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
12.25
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Round Frame
E504;284TTGN6576
Description
284TTGN6576 AC MOTOR ; 15HP 1200RPM EPFC 284T 3/60/230/460V
Part # E504
BDI # 17090480
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 41/20.4 Ampere | 6 Poles
Mounting Method:
Rigid
145TTGR16076
Description
145TTGR16076 EXPLOSION PROOF MOTOR ; 1HP 1200RPM EPFC 145T 3/60/230/460V
Part # I504
BDI # 20181557
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
182TTGN16003
Description
182TTGN16003 ; 3HP 3600RPM 182TC EPFC 3/60/230/460V
Part # C303B
BDI # 22328795
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3525
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
1
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Round Frame