Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
170035.00

COMPARE

170035.00

Description
170035.00 ; POR 25HP 3450 230/460 TEFC

LEESON

Part # 170035.00

BDI # 17098861

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3555/2955
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
15026522

COMPARE

15026522

Description
15026522 ; POR 25HP 900 230/460 TEFC 326T

LEESON

Part # 15026522

BDI # 17098335

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 31.02
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170003.6

COMPARE

170003.6

Description
170003.6 GENERAL PURPOSE MOTOR

LEESON

Part # 170003.6

BDI # 555493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 72-66/33 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY