AOM3714T
Description
AOM3714T GENERAL PURPOSE AC MOTOR ; 10 AIR OVERHP 1765RPM 3PH 60HZ 215T 3740
Part # AOM3714T
BDI # 125150
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3774T
Description
CTM3774T COOLING TOWER MOTOR ; 10 AIR OVERHP 1760RPM 3PH 60HZ 215T 0736
Part # CTM3774T
BDI # 126287
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM2332T
Description
ECTM2332T COOLING TOWER MOTOR ; 10 AIR OVERHP 1180RPM 3PH 60HZ 256T 0960
Part # ECTM2332T
BDI # 126894
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM3774T
Description
ECTM3774T COOLING TOWER MOTOR ; 10HP 1765RPM 3PH 60HZ 213T 0748M TEAO F1
Part # ECTM3774T
BDI # 126900
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2332T
Description
CTM2332T COOLING TOWER MOTOR ; 10 AIR OVERHP 1175RPM 3PH 60HZ 256T 0946
Part # CTM2332T
BDI # 126281
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted