ECP84115T-5
Description
ECP84115T-5 SEVERE DUTY AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T TEFC F1
Part # ECP84115T-5
BDI # 126830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4115T-5
Description
ECP4115T-5 SEVER DUTY AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T 1272M TEFC F1
Part # ECP4115T-5
BDI # 126682
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE22213AB213AA3
Description
1LE22213AB213AA3 AC MOTOR ; 50HP 1800RPM GP100 575V 326T NP
Part # 1LE22213AB213AA3
BDI # 22594028
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BB213AA3
Description
1LE24213BB213AA3 AC MOTOR ; 50HP 1800RPM SD100 IEEE 575V 326TS NP
Part # 1LE24213BB213AA3
BDI # 22594919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AB213AA3
Description
1LE24213AB213AA3 AC MOTOR ; 50HP 1800RPM SD100 IEEE 575V 326T NP
Part # 1LE24213AB213AA3
BDI # 22594899
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted