1MB22212BB216GA3
Description
1MB22212BB216GA3 LOW VOLTAGE MOTOR ; 20HP 1800RPM XP100 ID1 230/460V 256TC
Part # 1MB22212BB216GA3
BDI # 23374539
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
02018XP3E256TC
Description
02018XP3E256TC AC MOTOR ; 20HP 208/240/480VAC 3PH 1800RPM
Part # 02018XP3E256TC
BDI # 23037460
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | High Efficient
Mounting Method:
C-Face | Foot Mounted