GT2404;145TTDR16330
Description
GT2404 ; 145TTDR16330 PUMP AC MOTOR ; 1-1/2HP 1800RPM DP 145JPV 3/60/230/460V
Part # GT2404
BDI # 22327977
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid