M3602
Description
M3602 GENERAL PURPOSE AC MOTOR ; 3/4HP 900 RPM 3PH 184 TEFC
Part # M3602
BDI # 129604
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.64
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted