EM2555T-4
Description
EM2555T-4 GENERAL PURPOSE AC MOTOR ; 100HP 1800 RPM 3PH 404T ODP
Part # EM2555T-4
BDI # 127249
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM2555T
Description
EHM2555T HVAC MOTOR ; 100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F
Part # EHM2555T
BDI # 126983
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Foot Mounted