B337;056C17D5348
Description
B337 ; 056C17D5348 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/SPL
Part # B337
BDI # 22326170
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles
Mounting Method:
Resilient
B608;056C17D2113
Description
B608 ; 056C17D2113 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 1/60/277V
Part # B608
BDI # 22326158
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
B609;056B17D2013
Description
B609 ; 056B17D2013 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 1/60/277V
Part # B609
BDI # 22325964
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.3 Ampere | 4 Poles
Mounting Method:
Resilient