HG704;5KH35MNA568T
Description
HG704 ; 5KH35MNA568T HVAC MOTOR ; 1/4-1/12HP 1/60/115V FAN/BLOWER
Part # HG704
BDI # 17091880
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN5523
Description
5KH39QN5523 GENERAL PURPOSE MOTOR ; 1/4HP 1725RPM DP 56Z 1/60/115V
Part # 4359
BDI # 17103135
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN5526X
Description
5KH39QN5526X FAN AND BLOWER MOTOR ; 1/4HP 1725RPM DP 56Z 1/60/115V
Part # 4363
BDI # 17103138
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2024L2
Description
ARB2024L2 BELT DRIVE MOTOR ; 1/4-1/12HP TEAO 56Z 1/60/115V
Part # ARB2024L2
BDI # 22333351
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.4/3 Ampere | 4/6 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1724/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.4/3 Ampere | 4/6 Poles
Mounting Method:
Resilient