L1206-50
Description
L1206-50 GENERAL PURPOSE AC MOTOR ; .33HP 1425RPM 1PH 50HZ 48 3418L OPEN F1
Part # L1206-50
BDI # 129351
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.38
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L3501-50
Description
L3501-50 GENERAL PURPOSE AC MOTOR ; 1/3HP 56 FRM 1500RPM 110/220VAC
Part # L3501-50
BDI # 129454
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L1205-50
Description
L1205-50 GENERAL PURPOSE AC MOTOR ; 1/3HP 3000 RPM 1PH 48 ODP
Part # L1205-50
BDI # 129349
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.13
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted